Apply to be a TradeMaster!
Main product image of 3 Phase Surge-Trap Series Surge Protective Device (277/480V)
Magnifying glass
Hover image to zoom

3 Phase Surge-Trap Series Surge Protective Device (277/480V)

SKU:
STXR480Y05
Rating:
(1)
Q&A:
(0)
3 Phase Surge-Trap Series Surge Protective Device (277/480V)
Magnifying glass
Hover image to zoom
$155.97 each
In Stock
In Stock
Get 11 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277/480V

Description

–
The Mersen, distributed by Uni-Line, Surge-Trap Series Surge Protection Devices (SPD) safeguards residential air conditioning (A/C) units including mini-splits, furnaces, and air handlers from costly voltage surge events, such as fluctuations in power often generated from inside a home or building, and from an outside source like lightening. Compact in size, the Surge-Trap Series provides Type 1 and Type 2 surge protection to help maintain safe, reliable A/C and furnace performance. Model STXR480Y05 is used for Commercial and Industrial applications and is recommended for replacement of obsolete surge arrestors. The STXR models are flexible in both line or load installation applications for branch panel or individual equipment protection.

Product Features
  • Designed with the industry leading Mersen TPMOV Technology
  • Compact footprint designed to mate with AC Disconnect Switches
  • Easy to read LED status indicator; flashes Green to show SPD is On; or the LED will be Out indicating SPD should be replaced
  • NEMA 4X enclosure for outdoor or indoor use
  • For use in ANSI/UL Type 1 or 2 SPD installations
  • 3 Modes of Protection (L-N, L-L)
  • 5-year warranty

Specs

–
Product Type:

Surge Protector

Voltage:

277/480V

Enclosure Type:

NEMA-4X

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product have previously bought from other vendors.

Was having a hard time finding. Supply house had it in stock Thanks
JP956
Edinburg te as
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy