Apply to be a TradeMaster!
Main product image of 120V Coil Assembly
Magnifying glass
Hover image to zoom
120V Coil Assembly
Magnifying glass
Hover image to zoom
$26.59 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
120V Coil Assembly

Specs

–
Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great service

Very fast shipping
sonia
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from this supplier again

Customer part
Jim
Bloomsburg, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part was just a description promised.

Part was delivered and installed with out issues. Operated flawless.
Ron's's BBQ
Morganton, N.C
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked great and also matches the original part

I ordered from couple of different sellers but end up being different than the OEM part. but this one matches perfectly. thanks
SS
MaryLand
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Fast shipping, worked like it should, resulting in minimal down time.
Mike
Vermilion, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

saved big bucks over new gas valve

A coil burnt out on a gas valve on a Vulcan grill. The coil is not sold individually from my parts supplier. My part # is Z-94406-1, however, this part, z-94406-6 works just fine; looks identical. Super fast shipping, carefully packed.
cheap repair
bay area, california
15 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The item header says 120v, but the spec area says 24v. Which is correct?

Asked by Chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This Robertshaw Coil is 120 volts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy