Apply to be a TradeMaster!
Main product image of Handshower Set With 31" Slide Bar and Single Function Handshower (Antique Gold)
Magnifying glass
Hover image to zoom

Handshower Set With 31" Slide Bar and Single Function Handshower (Antique Gold)

Brand:
Rohl
SKU:
0126SBHS1AG
Rating:
(0)
Q&A:
(0)
Handshower Set With 31" Slide Bar and Single Function Handshower (Antique Gold)
Magnifying glass
Hover image to zoom
$742.00 each
In Stock
In Stock
Get 1 Thu, Jul 30
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Antique Gold

Description

Upgrade you showering experience with a new handshower from ROHL. This hand shower features durable brass contruction, wall mounted installation and comes complete with hose attachment as well. This handshower also comes in ROHL's Antique Gold finish which is perfect to match any bathroom style.


  • 1.8 GPM at 60 psi (CEC compliant)
  • Length cannot be cut down
  • Set includes a hand shower, a slide bar with hand shower holder and a hose
  • Slide bar holds an adjustable handshower bracket that effortlessly moves up or down depending on bather's height
  • 59 in. double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
  • Includes a 1-function hand shower with anti-calcium nubs that fight buildup, enabling you to clean with a simple touch

Specs

Finish:

Antique Gold

Product Type:

Handshower

Application:

Bathroom

Country of Origin:

China

Flow Rate (GPM):

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy