Apply to be a TradeMaster!
Main product image of 79" Metal Shower Hose (Polished Chrome)
Magnifying glass
Hover image to zoom

79" Metal Shower Hose (Polished Chrome)

Brand:
Rohl
SKU:
16295/79APC
Rating:
(0)
Q&A:
(0)
79" Metal Shower Hose (Polished Chrome)
Magnifying glass
Hover image to zoom
$126.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome

Description

–
Rohl brings the spa experience home with its exclusive and complete shower offering. Showerheads that deliver a decadent deluge. Handshowers and body sprays immerse the body in soothing rejuvenation. Rohl offers a variety of ADA compliant grab bars for the bathroom and shower which meet all ADA standards for accessible design. Shower selections with style and quality that define authentic luxury, and accessories that add a finishing touch to any decor. Rohl Shower packages feature coordinating showerheads, handshowers, body sprays, valve trim and valve options. Customers can select designs from Rohl's signature collections to achieve the aesthetics and performance they desire- from ornate English character to sleek modern lines, and everything in between.
  • Stainless steel outer coil
  • 79 in. flexible hose
  • Double spiral
  • PVC lining
  • Does not warp or stretch
  • 1/2 in. female connections
  • Extended length option to 16295 hose
  • 2-year warranty on manufacturer defects
  • No warranty on Tuscan Brass finish (TCB)
  • Specs

    –
    Material:

    Metal

    Country of Origin:

    Italy

    Application:

    Bathroom

    Finish:

    Polished Chrome

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy