Apply to be a TradeMaster!
Main product image of Arcana Double Robe Hook (Polished Nickel)
Magnifying glass
Hover image to zoom

Arcana Double Robe Hook (Polished Nickel)

Brand:
Rohl
SKU:
CIS7DPN
Rating:
(0)
Q&A:
(0)
Arcana Double Robe Hook (Polished Nickel)
Magnifying glass
Hover image to zoom
$158.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nickel
Product Highlight: Finish
Polished Nickel

Description

–
The Rohl Country Bath Collections are crafted in the bountiful regions of northern Italy. Surrounded by pristine lakes, mountain streams and a delightful climate that nurtures vineyards and olive groves, this area has created generations of faucet and fixture makers. Inspired by their surroundings, this combination of a relaxed country lifestyle coupled with the suave elegance of the Italian aesthetics, encourages a delightful mix of graceful form with a hint of casual style.
  • Solid metal die cast construction
  • Mounting hardware included
  • Complements Cisal Bath, Verona and Allesandria collections
  • Limited lifetime warranty
  • Wall mounted
  • Hand-crafted in Italy
  • Specs

    –
    Product Type:

    Robe Hook

    Material:

    Nickel

    Application:

    Bathroom

    Country of Origin:

    Italy

    Series:

    Arcana

    Finish:

    Polished Nickel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy