Apply to be a TradeMaster!
Main product image of Apothecary 1/2" Therm & Pressure Balance Trim With 3 Functions (Polished Nickel)
Magnifying glass
Hover image to zoom

Apothecary 1/2" Therm & Pressure Balance Trim With 3 Functions (Polished Nickel)

Brand:
Rohl
SKU:
TAP23W1LMPN
Rating:
(0)
Q&A:
(0)
Apothecary 1/2" Therm & Pressure Balance Trim With 3 Functions (Polished Nickel)
Magnifying glass
Hover image to zoom
$786.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Nickel

Description

–

Originally created for purely functional reasons, modern showers have become virtual spas that define the 21st century bathroom. Upgrade your shower experience with a new trim kit from ROHL. This shower trim features a double handle design and durable brass construction. This trim also comes in ROHL's stunning Polished Nickel which is perfect to match your bathroom style.


  • Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
  • Set it and forget it temperature memory
  • Combines both thermostatic and pressure balance technologies in one valve
  • Innovative engineering perfectly balances temperature, pressure and flowin both high- and low-pressure environments delivering a predictable, optimal and sensorial shower experience
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Supports up to 3 functions allowing you to run 2 independent functions or both at the same time
  • Can run showerhead or handshower independently; or showerhead and handshower at the same time
  • Cartridge is included with trim
  • Must order compatible House of Rohl R23 thermostatic and pressure balance rough-in valve separately
  • Compatible House of Rohl R23 rough-in valve supports a flow rate of 6.3 GPM at 60 PSI for an immersive shower experience

Specs

–
Material:

Brass

Country of Origin:

China

Application:

Bathroom

Finish:

Polished Nickel

Series:

Apothecary

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy