Apply to be a TradeMaster!
Main product image of Perrin and Rowe Armstrong Hot Water and Kitchen Filter Faucet (Satin English Gold), U.1833HT-SEG-2
Magnifying glass
Hover image to zoom

Perrin and Rowe Armstrong Hot Water and Kitchen Filter Faucet (Satin English Gold), U.1833HT-SEG-2

Brand:
Rohl
SKU:
U.1833HT-SEG-2
Rating:
(0)
Q&A:
(0)
Perrin and Rowe Armstrong Hot Water and Kitchen Filter Faucet (Satin English Gold), U.1833HT-SEG-2
Magnifying glass
Hover image to zoom
$964.00 each
In Stock
In Stock
Get 1 Fri, Jul 17
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Satin English Gold

Description

Upgrade your kitchen with a new instant hot and cold-water dispenser from Rohl's Armstrong collection. This faucet, constructed of durable brass, allows you to have filtered instant hot or cold water for your cooking and cleaning needs. It also comes in Rohl's satin English gold finish which is perfect to match any kitchen's style.


  • Filtered water 0.5 GPM at 45 psi
  • For use with U.1998 high performance hot water tank and U.1408 Nano filter
  • Faucet only with hot and filtered functions in one single side lever handle
  • Swivel spout for ease of filling containers
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Offers enhanced safety with special spring cartridge
  • Pull handle forward for cold filtered water, push backward for instant hot water

Specs

Flow Rate (GPM):

0.5

Country of Origin:

United Kingdom

Finish:

Satin English Gold

Application:

Kitchen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy