Apply to be a TradeMaster!
Main product image of 1-1/2" Hot Water Spin-Down Filter System (140 Mesh)
Magnifying glass
Hover image to zoom

1-1/2" Hot Water Spin-Down Filter System (140 Mesh)

Brand:
Rusco
SKU:
1-1/2-140-HT-F
Rating:
(0)
Q&A:
(0)
1-1/2" Hot Water Spin-Down Filter System (140 Mesh)
Magnifying glass
Hover image to zoom
$250.03 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Height
17-7/8"
Product Highlight: Diameter (Inches)
5-1/2" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Connection Type
FPT Connection

Description

–

Rusco Hot Water Filters provide the same efficient and powerful sediment filtration as our Spin-Down filters, while adding resistance to high temperatures. Additionally, the Hot Water Filter’s thermoplastic construction allows for increased chemical resistance.


Product Features
  • Flow capacity: 18-100 GPM
  • Max pressure: 150 PSI
  • Max Temperature: 200°F (93°C) @ 40 PSI
  • Dimensions: 17-7/8”L x 5-1/2”W
  • Port size: 1.5” FPT

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Point of Entry

Type:

Hot Water

Sediment

Filter Type:

Spin-Down

Material:

Thermoplastic

Flow Rate (GPM):

100

Micron Rating:

104

Mesh Size:

140

Height:

17-7/8"

Diameter (Inches):

5-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

200°F

Inlet Size:

1-1/2"

Connection Type:

FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy