Apply to be a TradeMaster!
Main product image of 1-1/2" Polyester Screened Spin-Down Filter System (40 Mesh)
Magnifying glass
Hover image to zoom

1-1/2" Polyester Screened Spin-Down Filter System (40 Mesh)

Brand:
Rusco
SKU:
1-1/2-40-F
Rating:
(2)
Q&A:
(0)
1-1/2" Polyester Screened Spin-Down Filter System (40 Mesh)
Magnifying glass
Hover image to zoom
$85.57 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
15-3/8"
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Connection Type
Slip Connection

Description

–

Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.


Product Features
  • Flow capacity: 10-50 GPM
  • Max pressure: 150 PSI
  • Dimensions: 15-3/8”L x 5.25”W
  • Port size: 1-1/2” slip

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Point of Use

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Flow Rate (GPM):

50

Micron Rating:

381

Mesh Size:

40

Height:

15-3/8"

Diameter (Inches):

5-1/4"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1-1/2"

Connection Type:

Slip

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Update after using filter for several months

After using this for several months I'm still happy with it but want to mention a problem I've had. Since the housing is clear it had a tendency for grow algae. It's nice to be able to see how clogged the filter is without taking it apart but I needed a way to stop the algae growing. From the photo you can see some scrap ABS pipe that was cut lengthwise like a clam shell. Putting this over the filter has stopped the algae growth.
Gareth
Lake County, CA
6 years ago
Was this review helpful to you?

The most fun I've had with a filter

The water feed is from a stream near the house and runs through some ancient iron pipes. The result is water with a lot of sediment and iron flakes. Initially I was using a Big Blue filter but it got clogged too quickly even with a large pore size. The Rusco spindown filter is really nice because it catches all those large pieces of sediment. I can see them so it's easy to monitor and a turn of the red flush valve gets rid of them. No need to turn off the main water valve and unscrew the housing of the filter. It's been in service for a week. No leaks so far and easy to install. So glad I found this.
Gareth
Lake County, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy