Apply to be a TradeMaster!
Main product image of 1-1/4" Hot Water Spin-Down Filter System (200 Mesh)
Magnifying glass
Hover image to zoom

1-1/4" Hot Water Spin-Down Filter System (200 Mesh)

Brand:
Rusco
SKU:
1-1/4-200-HT-F
Rating:
(2)
Q&A:
(0)
1-1/4" Hot Water Spin-Down Filter System (200 Mesh)
Magnifying glass
Hover image to zoom
$117.22 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Height
15-3/8"
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Connection Type
FPT Connection

Description

–

Rusco Hot Water Filters provide the same efficient and powerful sediment filtration as our Spin-Down filters, while adding resistance to high temperatures. Additionally, the Hot Water Filter’s thermoplastic construction allows for increased chemical resistance.


Product Features
  • Flow capacity: 10-50 GPM
  • Max pressure: 150 PSI
  • Max Temperature: 200°F (93°C) @ 40 PSI
  • Dimensions: 15-3/8”L x 5-1/4”W
  • Port size: 1-1/4” FPT

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Point of Entry

Type:

Sediment

Hot Water

Filter Type:

Spin-Down

Material:

Thermoplastic

Flow Rate (GPM):

50

Micron Rating:

74

Mesh Size:

200

Height:

15-3/8"

Diameter (Inches):

5-1/4"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

200°F

Inlet Size:

1-1/4"

Connection Type:

FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would use this product again

solid female inlet and outlet, this was used on a commercial hot water line. Filter does not have a mounting bracket, so we had to support the line before and after. Customer was very happy with the noticeable screening of water sediment from the line.
bullpug
Winchendon MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hydronic filter

These are the best filters I've found to remove sediment from heating systems. Rated at 200F & 40 PSI, they cover my companies needs when dealing with none metallic material in the system. Thank you! I'll be buying more soon.
Locals Choice P&H
Silverthorne Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy