Shop Resideo Sale
1" Sediment Trapper Polyester Filter (1000 Mesh)

1" Sediment Trapper Polyester Filter (1000 Mesh)

Brand:
Rusco
SKU:
1-1000ST-F
Rating:
(1)
Q&A:
(0)
1" Sediment Trapper Polyester Filter (1000 Mesh)
$68.72 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Inlet Size
1"

Specs

–
Product Type:

Replacement Filter

Type:

Sediment

Filter Type:

Trapper

Material:

Polyester

Flow Rate (GPM):

25

Mesh Size:

1000

Micron Rating:

15

Reduction Claim:

Fine Sediment

Extra Fine Sediment

Application:

Reverse Osmosis

Inlet Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Rusco Sediment Trapper

Woprks even better than I expected.
James
Roseburg, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy