Apply to be a TradeMaster!
Main product image of 1" Chemical Resistant Polyester Sediment Trapper System (100 Mesh)
Magnifying glass
Hover image to zoom

1" Chemical Resistant Polyester Sediment Trapper System (100 Mesh)

Brand:
Rusco
SKU:
1-100ST-CR-F
Rating:
(0)
Q&A:
(0)
1" Chemical Resistant Polyester Sediment Trapper System (100 Mesh)
Magnifying glass
Hover image to zoom
$99.29 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
14-3/8"
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
NPT Connection

Description

–

Rusco Chemical Resistant Filters feature a chemically resistant cover for use in applications with potentially corrosive or damaging chemicals. Chemical Resistant Filters are available as Sediment Trapper models, with an option of either Stainless Steel or Polyester Mesh.


Product Features
  • Flow capacity: 1-25 GPM
  • Max pressure: 150 PSI
  • Dimensions: 14-3/8"L X 5"W
  • Port size: 1” MPT

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Point of Use

Type:

Sediment

Chemical Resistant

Filter Type:

Trapper

Material:

Polyester

Flow Rate (GPM):

25

Micron Rating:

152

Mesh Size:

100

Height:

14-3/8"

Diameter (Inches):

5"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1"

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy