Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Screened Sediment Trapper System (100 Mesh)
Magnifying glass
Hover image to zoom

1" Stainless Steel Screened Sediment Trapper System (100 Mesh)

Brand:
Rusco
SKU:
1-100STSS-F
Rating:
(0)
Q&A:
(0)
1" Stainless Steel Screened Sediment Trapper System (100 Mesh)
Magnifying glass
Hover image to zoom
$92.58 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Height
14-3/8"
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
Slip Connection

Description

–

Rusco Sediment Trapper® filters provide the same advantages as the Spin-Down models, along with extra internal volume to handle exceptionally high amount of sediment.


Product Features
  • Flow capacity: 1-25 GPM
  • Max pressure: 150 PSI
  • Dimensions: 14-3/8”L x 5”W
  • Port size: 1” slip

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Point of Entry

Type:

Sediment

Filter Type:

Trapper

Material:

Stainless Steel

Flow Rate (GPM):

25

Micron Rating:

152

Mesh Size:

100

Height:

14-3/8"

Diameter (Inches):

5"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1"

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy