Rusco Chemical Resistant Filters feature a chemically resistant cover for use in applications with potentially corrosive or damaging chemicals. Chemical Resistant Filters are available in both the Spin-Down as well Sediment Trapper models, with an option of either Stainless Steel or Polyester Mesh.
| Product Type: | Filtration System |
|---|---|
| Application: | Point of Use Point of Entry |
| Type: | Chemical Resistant Sediment |
| Filter Type: | Spin-Down |
| Material: | Polyester |
| Flow Rate (GPM): | 25 |
| Micron Rating: | 104 |
| Mesh Size: | 140 |
| Height: | 11-3/8" |
| Diameter (Inches): | 5" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 75°F |
| Inlet Size: | 1" |
| Connection Type: | Slip |