Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.
| Product Type: | Filtration System |
|---|---|
| Application: | Point of Entry Point of Use |
| Type: | Sediment |
| Filter Type: | Spin-Down |
| Material: | Stainless Steel |
| Flow Rate (GPM): | 25 |
| Micron Rating: | 104 |
| Mesh Size: | 140 |
| Height: | 11-3/8" |
| Diameter (Inches): | 5" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 75°F |
| Inlet Size: | 1" |
| Connection Type: | Slip |