Rusco Chemical Resistant Filters feature a chemically resistant cover for use in applications with potentially corrosive or damaging chemicals. Chemical Resistant Filters are available as Sediment Trapper models, with an option of either Stainless Steel or Polyester Mesh.
| Product Type: | Filtration System |
|---|---|
| Application: | Point of Use Point of Entry |
| Type: | Chemical Resistant Sediment |
| Filter Type: | Trapper |
| Material: | Stainless Steel |
| Flow Rate (GPM): | 25 |
| Micron Rating: | 104 |
| Mesh Size: | 140 |
| Height: | 14-3/8" |
| Diameter (Inches): | 5" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 75°F |
| Inlet Size: | 1" |
| Connection Type: | NPT |