| Product Type: | Filtration System |
|---|---|
| Application: | Point of Entry Point of Use |
| Type: | Sediment |
| Flow Rate (GPM): | 25 |
| Filter Type: | Trapper |
| Material: | Stainless Steel |
| Micron Rating: | 500 |
| Height: | 14-3/8" |
| Mesh Size: | 30 |
| Inlet Size: | 1" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 75°F |
| Connection Type: | Slip |