Apply to be a TradeMaster!
Main product image of 1-1/2" Hot Water Replacement Filter Body
Magnifying glass
Hover image to zoom

1-1/2" Hot Water Replacement Filter Body

Brand:
Rusco
SKU:
1.5B-HT
Rating:
(0)
Q&A:
(0)
1-1/2" Hot Water Replacement Filter Body
Magnifying glass
Hover image to zoom
$94.60 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
FPT Connection

Description

–

1-1/2" Hot Water Replacement Filter Body



Product Features
  • 1-1/2” Hot Water Filter Body (FPT)
  • Dimensions: 4-1/2" X 5-1/2"

Specs

–
Product Type:

Replacement Part

Type:

Filter Body

Connection Size:

1-1/2"

Connection Type:

FPT

Application:

Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy