Apply to be a TradeMaster!
Main product image of 1" Automatic Purge Valve with Stainless Steel Ball Valve
Magnifying glass
Hover image to zoom

1" Automatic Purge Valve with Stainless Steel Ball Valve

Brand:
Rusco
SKU:
1-APV
Rating:
(0)
Q&A:
(0)
1" Automatic Purge Valve with Stainless Steel Ball Valve
Magnifying glass
Hover image to zoom
$162.28 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Voltage
9-24V AC/DC
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
Great for any application where automating water flow is required, including flushing your Rusco Spin-Down filter, installing precision irrigation systems, or automating trough filling for livestock. The APV-Automatic Ball Valve reduces maintenance time and ensures your system performs at its best. A smart upgrade no matter what your specific application.

Specs

–
Product Type:

Ball Valve

Size:

1"

Voltage:

9-24V AC/DC

Thread Type:

NPT

Max Pressure (PSI):

145

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy