Apply to be a TradeMaster!
Main product image of 1" Spin-Down Replacement Filter Housing Cover
Magnifying glass
Hover image to zoom

1" Spin-Down Replacement Filter Housing Cover

Brand:
Rusco
SKU:
1C
Rating:
(1)
Q&A:
(0)
1" Spin-Down Replacement Filter Housing Cover
Magnifying glass
Hover image to zoom
$44.90 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–

1" Spin-Down Replacement Filter Housing Cover



Product Features
  • 1" Cover
  • Dimensions: 6-1/2" X 2-3/8"

Specs

–
Product Type:

Replacement Part

Filter Housing

Filter Type:

Spin-Down

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service

Great job
SAM
CARMEL, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy