Apply to be a TradeMaster!
Main product image of 2" Spin-Down Polyester Replacement Sediment Filter (1000 Mesh)
Magnifying glass
Hover image to zoom

2" Spin-Down Polyester Replacement Sediment Filter (1000 Mesh)

Brand:
Rusco
SKU:
2-1000-F
Rating:
(0)
Q&A:
(0)
2" Spin-Down Polyester Replacement Sediment Filter (1000 Mesh)
Magnifying glass
Hover image to zoom
$93.59 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Slip Connection

Description

–
2" Spin-Down Polyester Replacement Sediment Filter (1000 Mesh)

Product Features
  • Clear Cover is easily removed for total cleaning
  • Flow capacity for entire system
  • Sediment is visible through the clear cover indicating when the filter needs cleaning
  • Sediment is quickly and easily removed by opening the ball valve at the bottom of the filter cover

Specs

–
Product Type:

Replacement Filter

Application:

Point of Entry

Point of Use

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Micron Rating:

15

Mesh Size:

1000

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy