| Product Type: | Filtration System |
|---|---|
| Application: | Point of Entry Point of Use |
| Type: | Sediment Chemical Resistant |
| Filter Type: | Spin-Down |
| Material: | Polyester |
| Flow Rate (GPM): | 100 |
| Micron Rating: | 152 |
| Mesh Size: | 100 |
| Height: | 17-7/8" |
| Diameter (Inches): | 5-1/2" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 75°F |
| Inlet Size: | 2" |
| Connection Type: | Slip |