Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down has been providing the industry leading sediment filtration solution since 1977.
Product Features
| Max Water Temp (°F): | 75°F |
|---|---|
| Application: | Point of Use Point of Entry |
| Connection Type: | Slip |
| Inlet Size: | 2" |
| Material: | Stainless Steel |
| Max Pressure (PSI): | 150 |
| Filter Type: | Spin-Down |
| Mesh Size: | 500 |
| Height: | 17-7/8" |
| Product Type: | Filtration System |
| Reduction Claim: | Sediment |
| Micron Rating: | 30 |
| Diameter (Inches): | 5-1/2" |
| Type: | Sediment |