Rusco Hot Water Filters provide the same efficient and powerful sediment filtration as our Spin-Down filters, while adding resistance to high temperatures. Additionally, the Hot Water Filter’s thermoplastic construction allows for increased chemical resistance.
| Product Type: | Filtration System |
|---|---|
| Application: | Point of Entry Point of Use |
| Type: | Hot Water Sediment |
| Filter Type: | Spin-Down |
| Material: | Thermoplastic |
| Flow Rate (GPM): | 25 |
| Micron Rating: | 152 |
| Mesh Size: | 100 |
| Height: | 11-3/8" |
| Diameter (Inches): | 5" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 200°F |
| Inlet Size: | 3/4" |
| Connection Type: | FPT |