Rusco Hot Water Filters provide the same efficient and powerful sediment filtration as our Spin-Down filters, while adding resistance to high temperatures. Additionally, the Hot Water Filter’s thermoplastic construction allows for increased chemical resistance.
| Product Type: | Filtration System |
|---|---|
| Application: | Point of Entry Point of Use |
| Type: | Sediment Hot Water |
| Filter Type: | Trapper |
| Material: | Thermoplastic |
| Flow Rate (GPM): | 25 |
| Micron Rating: | 152 |
| Mesh Size: | 100 |
| Height: | 14-3/8" |
| Diameter (Inches): | 5" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 200°F |
| Inlet Size: | 3/4" |
| Connection Type: | FPT |
Hello, thanks for writing in. The mesh screen itself is not sold separately, however it can be washed and reused. You can also replace the entire filter with something like SKU: FS3/4-100SS if you choose - https://www.supplyhouse.com/Rusco-FS3-4-100SS-3-4-Spin-Down-Stainless-Steel-Replacement-Sediment-Filter-100-Mesh
Hello Marc, yes, this sediment trapper filter is a good option. Unfortunately, we cannot help with installation specific questions such as this as we do not have a technician on staff. I recommend speaking with your installer to verify installation procedure or call the manufacturer technical support;800-345-1033.
Hi Marc. This filter should be installed before your pressure tank (and after the pressure switch) to enable clean water backflushing. Please see the install instructions PDF in the "manuals" section for further information.