Apply to be a TradeMaster!
Main product image of 3/4" Smart Ball Valve (ZigBee)
Magnifying glass
Hover image to zoom

3/4" Smart Ball Valve (ZigBee)

Brand:
Rusco
SKU:
3/4-SBV-Z
Rating:
(0)
Q&A:
(0)
3/4" Smart Ball Valve (ZigBee)
Magnifying glass
Hover image to zoom
$149.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Voltage
5v

Description

–
Features
  • Model No: SBV
  • Adjustable Cycle Time: Programmable
  • Max Pressure: 145 PSI
  • Seals: Reinforced Teflon
  • Valve Construction: SS304
  • Discharge Volume: 3/4" NPT, (Power Cord: 5ft USB cable with waterproof aviation socket
  • Discharge Time: 5 sec. - 24 hours
  • Voltage: DC5V
  • Current: 2A

Specs

–
Product Type:

Ball Valve

Size:

3/4"

Max Pressure (PSI):

145

Thread Type:

NPT

Voltage:

5v

Communication:

ZigBee

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy