Apply to be a TradeMaster!
Main product image of Intake Basket Strainer (100 Mesh)
Magnifying glass
Hover image to zoom

Intake Basket Strainer (100 Mesh)

Brand:
Rusco
SKU:
4-BSK-100
Rating:
(0)
Q&A:
(0)
Intake Basket Strainer (100 Mesh)
Magnifying glass
Hover image to zoom
$68.96 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Connection Type
Slip Connection

Description

–

Rusco Basket Strainers are intake filters designed to provide trouble free pumping of water from lakes, ponds, canals and other open waters. A rugged, high volume unit constructed of PVC wrapped with an easy to clean polyester screen. They are effective in removing residuals, sediment, silt, sand, grit, shell, and leaves, and will not corrode or build up mineral deposits.



Product Features
  • Flow capacity: 100 GPM
  • Filtration Area: 75 sq. inches
  • Dimensions: 2” x 4” x 24”
  • 2” (SxS) IPS inlet

Specs

–
Product Type:

Replacement Part

Type:

Basket Strainer

Flow Rate (GPM):

100

Micron Rating:

152

Mesh Size:

100

Connection Size:

2"

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy