Apply to be a TradeMaster!
Main product image of Intake Basket Strainer (24 Mesh)
Magnifying glass
Hover image to zoom

Intake Basket Strainer (24 Mesh)

Brand:
Rusco
SKU:
4-BSK-24
Rating:
(1)
Q&A:
(0)
Intake Basket Strainer (24 Mesh)
Magnifying glass
Hover image to zoom
$84.95 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Connection Type
Slip Connection

Description

–

Rusco Basket Strainers are intake filters designed to provide trouble free pumping of water from lakes, ponds, canals and other open waters. A rugged, high volume unit constructed of PVC wrapped with an easy to clean polyester screen. They are effective in removing residuals, sediment, silt, sand, grit, shell, and leaves, and will not corrode or build up mineral deposits.



Product Features
  • Flow capacity: 100 GPM
  • Filtration Area: 75 sq. inches
  • Dimensions: 2” x 4” x 24”
  • 2” (SxS) IPS inlet

Specs

–
Product Type:

Replacement Part

Type:

Basket Strainer

Flow Rate (GPM):

100

Micron Rating:

711

Mesh Size:

24

Connection Size:

2"

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Screen keeps flow clean. Works great

I pull water out of a lake
Jack
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy