Apply to be a TradeMaster!
Main product image of 3/4" Replacement Filter Body
Magnifying glass
Hover image to zoom
3/4" Replacement Filter Body
Magnifying glass
Hover image to zoom
$28.02 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FPT Connection

Description

–

3/4" Replacement Filter Body



Product Features
  • 3/4” Threaded Filter Body (FPT)
  • Dimensions 2-1/2" X 5"

Specs

–
Product Type:

Replacement Part

Type:

Filter Body

Size:

3/4"

Connection Type:

FPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy