A professional grade solution when manual flushing is inconvenient or impractical due to factors such as location and/or the amount of sediment produced at the water source. The rate of flushing is easily user-adjustable via the front mounted LCD display and control panel.
| Max Temp (F): | 165°F |
|---|---|
| Product Type: | Replacement Part |
| Type: | Flush Valve |
| Max Pressure (PSI): | 200 |
| Min Temp (F): | 35°F |
| Temperature Range (F): | 35°F to 165°F |
| Enclosure Type: | NEMA 4 |
| Voltage: | 120v |
| Amperage: | 2.5 |
| Connection Size: | 1/2" |
| Connection Type: | NPT |