Apply to be a TradeMaster!
1-1/2" Stainless Steel Screened Sediment Trapper System (200 Mesh)

1-1/2" Stainless Steel Screened Sediment Trapper System (200 Mesh)

Brand:
Rusco
SKU:
FS-1-1/2-200STSS
Rating:
(0)
Q&A:
(0)
1-1/2" Stainless Steel Screened Sediment Trapper System (200 Mesh)
$43.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Inlet Size
1-1/2"

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Point of Entry

Type:

Sediment

Filter Type:

Trapper

Material:

Stainless Steel

Mesh Size:

200

Reduction Claim:

Sediment

Inlet Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy