Apply to be a TradeMaster!
Main product image of 1" Spin-Down Polyester Replacement Sediment Filter (1000 Mesh)
Magnifying glass
Hover image to zoom

1" Spin-Down Polyester Replacement Sediment Filter (1000 Mesh)

Brand:
Rusco
SKU:
FS1-1000
Rating:
(0)
Q&A:
(0)
1" Spin-Down Polyester Replacement Sediment Filter (1000 Mesh)
Magnifying glass
Hover image to zoom
$19.80 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
11-3/8"
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1"

Description

–
Note: This product only contains a filter (housing NOT included)

Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.

Specs

–
Product Type:

Replacement Filter

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Micron Rating:

15

Mesh Size:

1000

Height:

11-3/8"

Diameter (Inches):

5"

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy