Apply to be a TradeMaster!
Main product image of 1" Sediment Trapper Stainless Steel Replacement Filter (200 Mesh)
Magnifying glass
Hover image to zoom

1" Sediment Trapper Stainless Steel Replacement Filter (200 Mesh)

Brand:
Rusco
SKU:
FS1-200STSS
Rating:
(3)
Q&A:
(0)
1" Sediment Trapper Stainless Steel Replacement Filter (200 Mesh)
Magnifying glass
Hover image to zoom
$32.02 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Height
14-3/8"
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
Slip Connection

Description

–

Rusco Sediment Trapper® filters provide the same advantages as the Spin-Down models, along with extra internal volume to handle exceptionally high amount of sediment.


Product Features
  • Flow capacity: 1-25 GPM
  • Max pressure: 150 PSI
  • Dimensions: 14-3/8”L x 5”W
  • Port size: 1” slip

Specs

–
Product Type:

Replacement Filter

Application:

Point of Use

Point of Entry

Type:

Sediment

Filter Type:

Trapper

Material:

Stainless Steel

Flow Rate (GPM):

25

Micron Rating:

74

Mesh Size:

200

Height:

14-3/8"

Diameter (Inches):

5"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1"

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Like the Stainless Steel!

The stainless steel screen is easier to clean and seems more durable than the nylon/plastic screen.
John59
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT FIT.

I was somewhat concerned that the seals and filters would not fit into the housing, but the seals and filters fit I perfectly. I am quite pleased with my purchase. Items arrived quickly and were reasonably priced. I will defiantly use supplyhouse.com for my next purchase again.
Mike
Lake Orion, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is the most reliable ....

I purchased the rusco sediment filter with the 100 media but it was too coarse...went to a 140 media which was still too coarse ...so I went with the stainless steel 200 media and it's working perfectly getting rid of the silt and sand that my well pumps up.... furthermore supply house was the only dealer I could find that offered the stainless steel filter in stock and for a great price... delivery was super quick...the filter is installed and working perfectly ...will shop Supply House in the future...
JackL
Orlando, fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy