Rusco Sediment Trapper® filters provide the same advantages as the Spin-Down models, along with extra internal volume to handle exceptionally high amount of sediment.
| Product Type: | Replacement Filter |
|---|---|
| Application: | Point of Use Point of Entry |
| Type: | Sediment |
| Filter Type: | Trapper |
| Material: | Stainless Steel |
| Flow Rate (GPM): | 100 |
| Micron Rating: | 74 104 |
| Mesh Size: | 200 |
| Height: | 17-7/8" |
| Diameter (Inches): | 5-1/2" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 75°F |
| Inlet Size: | 2" |
| Connection Type: | Slip |