Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Size
–

1-1/2" (1)
2" (1)

Price Range
–

$1 to $5 (2)

SIMPush EMT Box Connectors

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1-1/2" EMT Push Install Box Connector
1-1/2" EMT Push Install Box Connector
SKU: E-BC-150WT
Southwire
SKU: E-BC-150WT
Brand: Southwire
$2.25 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" EMT Push Install Box Connector
2" EMT Push Install Box Connector
SKU: E-BC-200WT
Southwire
SKU: E-BC-200WT
Brand: Southwire
$2.99 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About SIMPush EMT Box Connectors

SIMPush EMT Box Connectors are push-to-install fittings that connect the end of thin wall EMT conduit to a metal box. Southwire makes the SimPush line, and these connectors are used in dry locations with UL-approved EMT. Sizes on this page include 1-1/2 inch and 2 inch, and both are made from die cast aluminum. Installers push the fitting onto the conduit without tools, which keeps each termination quick. The fittings are also removable and reusable with the SIMPush removal tool, which is sold separately. Southwire backs SimPush fittings with a 1 year limited warranty. Fast terminations matter on any EMT run, since every box needs a secure connection at the end of the conduit. Matching the connector size to the conduit and confirming the location is dry are the two checks that keep each job on track.

Subcategories

  • 1-1/2 Inch EMT Push Install Box Connectors: The 1-1/2 inch connector is a Southwire SimPush fitting that joins thin wall EMT conduit to a metal box. Electricians use it in dry locations where UL-approved EMT terminates at a box. The listed size is 1-1/2 inch, and the material is die cast aluminum. Installation takes no tools, since the fitting is pushed onto the conduit.
  • 2 Inch EMT Push Install Box Connectors: The 2 inch connector is a Southwire SimPush fitting that joins thin wall EMT conduit to a metal box. Installers use it in dry locations where UL-approved EMT ends at a box. The listed size is 2 inch, and the material is die cast aluminum. Like the rest of the SimPush line, the fitting installs by pushing it onto the conduit without tools.
  • Removable and Reusable SimPush Fittings: SimPush connectors can be removed and reused with the SIMPush removal tool. Crews that expect to rework a termination get value from that feature, and the tool is sold separately. The connectors are manufactured with corrosion resistant copper free aluminum for durability. Southwire backs the fittings with a 1 year limited warranty.

Buying Guide

Start with the conduit type. SimPush connectors terminate UL-approved thin wall EMT at metal boxes, so confirm the run is EMT before anything else. Next, check the location. The fittings are used in dry locations, and jobs in other conditions need a different approach confirmed against the product details and local code.

Then match the size. The listed connectors include 1-1/2 inch and 2 inch sizes, so confirm the trade size of the conduit before ordering. Also plan for the quantity of connections. Each box termination needs its own connector, so count the box entries on the run and match each one to the correct size before placing the order.

When comparing SIMPush EMT Box Connectors with other box fittings, look at the installation and removal methods. SimPush fittings install without tools by pushing the fitting onto the conduit, which suits crews that want fewer steps at each box. The fittings are also removable and reusable, but the SIMPush removal tool is sold separately, so add it to the order if rework is likely.

Finally, weigh the material and coverage. The listed connectors are die cast aluminum, manufactured with corrosion resistant copper free aluminum for durability. Southwire backs SimPush fittings with a 1 year limited warranty. Keep the product details with the job file for reference.

Frequently Asked Questions

What are SIMPush EMT box connectors used for?

SIMPush EMT box connectors connect the end of UL-approved thin wall EMT conduit to a metal box. They are used in dry locations. The fitting installs by pushing it onto the conduit.

Do SIMPush EMT box connectors need tools to install?

SIMPush EMT box connectors install without tools, since the installer pushes the fitting onto the conduit. Taking one off takes the SIMPush removal tool, which is sold separately.

Can I reuse a SIMPush EMT box connector after removing it?

Yes, SIMPush EMT box connectors are removable and reusable when the SIMPush removal tool is used. The tool is sold separately from the connector, so add it to the order if a termination may need to change.

Can SIMPush EMT box connectors go in wet locations?

SIMPush EMT box connectors are described for use in dry locations. For any other conditions, verify the fitting's suitability with the manufacturer and local code before selecting it. Do not assume a dry-location fitting fits a wet-location job.

What warranty covers SIMPush EMT box connectors?

Southwire backs SimPush fittings with a 1 year limited warranty. The listed SIMPush EMT box connectors are die cast aluminum, manufactured with corrosion resistant copper free aluminum. Confirm full coverage terms with the manufacturer for a specific connector.

Didn't find what you're looking for? 
Let us know
.