Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
1-1/4" Filter (1)
1-1/4" (1)
2" Filter (1)
2" (1)
Price Range
–
$1 to $5 Filter (4)
$1 to $5 (4)
Home
Electrical Supplies
Electrical Fittings
Southwire SIMPush Fittings
SIMPush EMT Couplings
SIMPush EMT Couplings
4 items
FILTER
Grid
List
Sort: Default
E-CP-075WT Compare Checkbox
Compare
3/4" EMT Push Install Coupling
SKU:
E-CP-075WT
Southwire
SKU:
E-CP-075WT
Brand:
Southwire
–
+
$4.19
each
ADD TO CART
Add to List
In Stock
Get 134 by
Tomorrow, Nov 17
Total Available: 183
In Stock
Get 134 by
Tomorrow, Nov 17
Total Available: 183
Add to List
E-CP-100WT Compare Checkbox
Compare
1" EMT Push Install Coupling
SKU:
E-CP-100WT
Southwire
SKU:
E-CP-100WT
Brand:
Southwire
–
+
$2.16
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
E-CP-125WT Compare Checkbox
Compare
1-1/4" EMT Push Install Coupling
SKU:
E-CP-125WT
Southwire
SKU:
E-CP-125WT
Brand:
Southwire
–
+
$2.14
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
E-CP-200WT Compare Checkbox
Compare
2" EMT Push Install Coupling
SKU:
E-CP-200WT
Southwire
SKU:
E-CP-200WT
Brand:
Southwire
–
+
$1.76
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video