Apply to be a TradeMaster!
Filter menu expanded

Filters

14 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Size
–

1/2" (5)
3/4" (5)
1" (7)
1-1/4" (2)
1-1/2" (2)
2" (2)

SIMPush Removal Tools

Help Face
Need a little help?
14 items
Grid
List
Compare
Product Image of 1/2" & 3/4" EMT Push Install Removal Tools
$1.83 each
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Compare
Product Image of 1" & 1-1/4" EMT Push Install Removal Tools
$1.54 each
In Stock
Get 4 by Fri, Nov 27
In Stock
Get 4 by Fri, Nov 27
Compare
Product Image of 1-1/2" & 2" EMT Push Install Removal Tools
$3.96 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" EMT Push Install Removal Tool
1" EMT Push Install Removal Tool
SKU: E-RT-100
Southwire
SKU: E-RT-100
Brand: Southwire
$1.13 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 1/2" & 3/4" EMT Watertight Push Install Removal Tools
$3.11 each
In Stock
Get 26 by Fri, Nov 27
In Stock
Get 26 by Fri, Nov 27
Compare
Product Image of 1" EMT Watertight Push Install Removal Tool
$2.20 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Compare
Product Image of 1/2" & 3/4" Rigid & IMC Push Install Removal Tools
$2.01 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" & 1-1/4" Rigid & IMC Push Install Removal Tools
$2.97 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" & 2" Rigid & IMC Push Install Removal Tools
$4.16 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 1" Rigid & IMC Push Install Removal Tool
$1.18 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1/2" & 3/4" Liquid Tight Non-Metallic Push Install Removal Tools
$2.63 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of 1" Liquid Tight Non-Metallic Push Install Removal Tool
1" Liquid Tight Non-Metallic Push Install Removal Tool
SKU: LTNM-RT-100
Southwire
SKU: LTNM-RT-100
Brand: Southwire
$2.27 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 1/2" & 3/4" Liquid Tight Non-Metallic & PVC Push Install Removal Tools
$3.24 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 1" Liquid Tight Non-Metallic & PVC Push Install Removal Tool
$2.79 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About SIMPush Removal Tools

SIMPush Removal Tools are Southwire tools that slide onto SimPush fittings for easy removal. Sizes in the group include a 1/2" & 3/4" set, a 1" & 1-1/4" set, a 1-1/2" & 2" set, and a single 1" tool for EMT. Product names use the EMT Push Install Removal Tool format, with sizes ranging from 1/2" to 2". The product text says each tool is for use only with SimPush fittings and is cULus listed to standard 514B. Removal allows SimPush fittings to be reused, and a molded hang tag on each tool lets tools be stored together on a ring. A watertight 1/2" & 3/4" version is also part of the group and carries the Watertight type listing. Choosing the right tool for the fitting size and type keeps EMT work moving, and lets installers recover fittings instead of replacing them on later service work.

Subcategories

  • Multi-Size EMT Removal Tool Sets: Multi-size SimPush removal tools cover two EMT sizes each, with 1/2" & 3/4", 1" & 1-1/4", and 1-1/2" & 2" options. Each slides onto SimPush fittings for easy removal. Electricians use them to pull fittings from EMT without replacing them, since removal allows reuse. A molded hang tag lets the tools be stored together on a ring.
  • Single-Size 1" EMT Removal Tool: The 1" EMT Push Install Removal Tool is a single-size tool from Southwire with a listed size of 1". It carries the same SimPush removal tool features as the multi-size sets, including cULus listing to standard 514B. Contractors who work mostly in one conduit size can choose it instead of a two-size set. Like the others, it is for use only with SimPush fittings.
  • Watertight EMT Removal Tools: The 1/2" & 3/4" EMT Watertight Push Install Removal Tools carry a Watertight type listing and cover 1/2" and 3/4" sizes. Like the standard tools, they slide onto SimPush fittings for easy removal and are for use only with SimPush fittings. They are cULus listed to standard 514B. Installers should confirm the right version on the product page when matching tool type to the fitting on the job.

Buying Guide

Start with the fitting size. Each tool covers specific EMT sizes: 1/2" & 3/4", 1" & 1-1/4", 1-1/2" & 2", or a single 1". Match the tool to the SimPush fittings on the job, since the product text says every tool is for use only with SimPush fittings.

Next, decide between standard and watertight. The watertight 1/2" & 3/4" version carries a Watertight type listing, so compare it with the standard 1/2" & 3/4" set when the job involves watertight fittings. Confirm which fitting type is installed before choosing, and check the product page if the type is unclear.

Consider how many sizes the crew handles. When SIMPush Removal Tools need to cover several conduit sizes, the two-size sets reduce the number of tools to carry, and the molded hang tag lets them be stored together on a ring. A crew that works mostly in 1" EMT can choose the single 1" tool instead.

Finally, think about reuse and compliance. Removal allows SimPush fittings to be reused, which helps on rework and retrofit jobs. Reuse matters most when an installer needs to reposition a fitting or correct a conduit run without waste. The tools are cULus listed to standard 514B, so confirm that listing meets the project's requirements before purchase. Verify the exact model on the product page before ordering.

Frequently Asked Questions

What are SIMPush removal tools used for?

SIMPush Removal Tools slide onto SimPush fittings and allow for easy removal. The removal tool also allows SimPush fittings to be reused. The product text lists them as for use only with SimPush fittings.

What sizes do SIMPush removal tools cover?

SIMPush Removal Tools in this group include a 1/2" & 3/4" set, a 1" & 1-1/4" set, a 1-1/2" & 2" set, and a single 1" tool. A watertight 1/2" & 3/4" version is also listed. The product page confirms the size that matches the installed fitting.

Can I reuse a SimPush fitting after using the removal tool?

Yes, per the product text, the removal tool allows for reuse of SimPush fittings. SIMPush Removal Tools slide onto the fitting for easy removal. Inspect the fitting before reinstalling it, and follow the manufacturer's instructions.

Are SIMPush removal tools listed to a standard?

The Southwire SIMPush Removal Tools shown here are cULus listed to standard 514B. They are for use only with SimPush fittings. Confirm the listing on the product page for the specific size.

How do I keep multiple SIMPush removal tools together on the job?

Each tool has a molded hang tag, which allows SIMPush Removal Tools to be stored together on a ring. Keeping several sizes on one ring makes it easier to find the right size when a fitting needs to come off.

Didn't find what you're looking for? 
Let us know
.