Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$10 to $15 (2)
$15 to $20 (1)

SIMPush Rigid & IMC Couplings

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1-1/2" Rigid & IMC Push Install Coupling
1-1/2" Rigid & IMC Push Install Coupling
SKU: R-CP-150WT
Southwire
SKU: R-CP-150WT
Brand: Southwire
$14.33 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 2" Rigid & IMC Push Install Coupling
2" Rigid & IMC Push Install Coupling
SKU: R-CP-200WT
Southwire
SKU: R-CP-200WT
Brand: Southwire
$15.67 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About SIMPush Rigid & IMC Couplings

SIMPush Rigid & IMC Couplings are Southwire push install couplings used to join two ends of UL-approved threaded or non-threaded RMC, IMC, GRC, ARC and rigid stainless-steel conduit. The couplings on this page are built from corrosion-resistant, copper-free die cast aluminum with a powder coat finish for durability. They're used in dry or wet locations and are raintight, so water can't get into the conduit, box, or enclosure. Sizes include 1-1/4", 1-1/2" and 2". Each coupling is removable and reusable with the SIMPush removal tool, which is sold separately. For electricians and installers, the coupling is a small part that carries real weight in a raceway run. A wrong size or an unsuitable conduit type can force rework, while a matched coupling gives a raintight joint that can be removed and reused when the job changes.

Subcategories

  • 1-1/4" Rigid & IMC Push Install Coupling: The Southwire 1-1/4" Rigid & IMC Push Install Coupling joins two ends of UL-approved threaded or non-threaded RMC, IMC, GRC, ARC and rigid stainless-steel conduit. Electricians use it on 1-1/4" conduit runs in dry or wet locations. It's made from corrosion-resistant, copper-free die cast aluminum. The SIMPush removal tool is sold separately.
  • 1-1/2" Rigid & IMC Push Install Coupling: The Southwire 1-1/2" Rigid & IMC Push Install Coupling is a raintight push install coupling that keeps water from getting into the conduit, box, or enclosure. Installers use it to join 1-1/2" UL-approved threaded or non-threaded rigid conduit. It has a die cast aluminum body with a powder coat finish. It's removable and reusable with the SIMPush removal tool.
  • 2" Rigid & IMC Push Install Coupling: The Southwire 2" Rigid & IMC Push Install Coupling is a die cast aluminum coupling for UL-approved threaded or non-threaded RMC, IMC, GRC, ARC and rigid stainless-steel conduit. Installers use it on 2" runs in dry or wet locations. It's raintight and made from copper-free aluminum. The SIMPush removal tool, sold separately, lets the coupling be removed and reused.

Buying Guide

Start with the conduit type. Southwire SIMPush couplings are used to join two ends of UL-approved threaded or non-threaded RMC, IMC, GRC, ARC and rigid stainless-steel conduit, so confirm the run is one of those types before anything else. Next, match the coupling to the conduit trade size. Sizes on this page include 1-1/4", 1-1/2" and 2", and each size is its own product, so a mixed run needs the right coupling at every joint.

Consider the location next. The couplings are used in dry or wet locations and are raintight, which stops water from getting into the conduit, box, or enclosure. When comparing SIMPush Rigid & IMC Couplings for a wet-location raceway, read the product description for the intended use and follow the job's code requirements.

Material and finish come next. The couplings are corrosion-resistant, copper-free die cast aluminum with a powder coat finish, a useful trait where durability counts.

Finally, plan for service. Each coupling is removable and reusable with the SIMPush removal tool, and the tool is sold separately. Add the tool to the order when a crew expects to disconnect a joint for changes or repairs, and confirm the exact size on the product page before ordering because specifications can differ from one size to the next.

Frequently Asked Questions

What conduit types do SIMPush Rigid & IMC Couplings join?

SIMPush Rigid & IMC Couplings join two ends of UL-approved threaded or non-threaded RMC, IMC, GRC, ARC and rigid stainless-steel conduit. They're Southwire push install couplings. Confirm the conduit type on the job before ordering.

Can SIMPush rigid couplings go in wet locations?

Southwire SIMPush Rigid couplings are used in dry or wet locations. They're raintight to keep water from getting into the conduit, box, or enclosure. Follow the job's code requirements for the specific installation.

What are SIMPush Rigid & IMC Couplings made of?

The SIMPush Rigid & IMC Couplings on this page are made from corrosion-resistant, copper-free die cast aluminum. They're powder coated for durability. The material is listed on each product page.

Can a SIMPush coupling be reused after it's removed?

Yes. SIMPush Rigid & IMC Couplings are removable and reusable with the SIMPush removal tool. The removal tool is sold separately, so add it to the order if the crew plans to disconnect joints.

What sizes do SIMPush Rigid & IMC Couplings come in?

Sizes on this page include 1-1/4", 1-1/2" and 2". Each size is a separate Southwire product, so check the product page for the exact size before ordering SIMPush Rigid & IMC Couplings.

Didn't find what you're looking for? 
Let us know
.