Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Size
–

1/2" (2)
3/4" (2)
1" (3)
1-1/4" (1)

Price Range
–

$1 to $5 (1)
$5 to $10 (3)

SIMPush Rigid & IMC Reducer Couplings

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 3/4" x 1/2" Rigid & IMC Push Install Reducer Coupling
$5.30 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" x 1/2" Rigid & IMC Push Install Reducer Coupling
1" x 1/2" Rigid & IMC Push Install Reducer Coupling
SKU: R-RD-100-050W
Southwire
SKU: R-RD-100-050W
Brand: Southwire
$4.73 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" x 3/4" Rigid & IMC Push Install Reducer Coupling
1" x 3/4" Rigid & IMC Push Install Reducer Coupling
SKU: R-RD-100-075W
Southwire
SKU: R-RD-100-075W
Brand: Southwire
$5.36 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/4" x 1" Rigid & IMC Push Install Reducer Coupling
1-1/4" x 1" Rigid & IMC Push Install Reducer Coupling
SKU: R-RD-125-100W
Southwire
SKU: R-RD-125-100W
Brand: Southwire
$7.43 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About SIMPush Rigid & IMC Reducer Couplings

SIMPush Rigid & IMC Reducer Couplings are push install couplings from Southwire that join rigid or IMC conduit of two different sizes without threading. They install without tools by pushing the coupling onto the conduit, and they work with threaded or non threaded rigid, IMC, and galvanized conduit. The listed models are die cast aluminum, made from corrosion resistant copper free aluminum and powder coated for durability. They also carry NEMA 4X and IP66 ratings, are cULus listed, and are removable and reusable. Size combinations include 3/4 inch by 1/2 inch, 1 inch by 1/2 inch, 1 inch by 3/4 inch, and 1-1/4 inch by 1 inch. For electricians who need to change conduit size mid-run, a push install reducer removes the threading step and keeps the transition quick.

Subcategories

  • 3/4 Inch x 1/2 Inch SIMPush Reducer Coupling: The 3/4 inch by 1/2 inch SIMPush Reducer Coupling steps conduit from 3/4 inch to 1/2 inch. It is die cast aluminum with a powder coated finish. Electricians use it on threaded or non threaded rigid, IMC, and galvanized conduit.
  • 1 Inch x 1/2 Inch SIMPush Reducer Coupling: The 1 inch by 1/2 inch SIMPush Reducer Coupling joins 1 inch conduit to 1/2 inch conduit. It installs without tools by pushing the fitting onto the conduit. The listed model carries NEMA 4X and IP66 ratings.
  • 1 Inch x 3/4 Inch SIMPush Reducer Coupling: The 1 inch by 3/4 inch SIMPush Reducer Coupling joins 1 inch conduit to 3/4 inch conduit. It is removable and reusable and made from corrosion resistant copper free aluminum. Contractors use it where a run needs a one-step size change.
  • 1-1/4 Inch x 1 Inch SIMPush Reducer Coupling: The 1-1/4 inch by 1 inch SIMPush Reducer Coupling is the larger size combination in the listed set. It is cULus listed and works with threaded or non threaded rigid, IMC, and galvanized conduit. Electricians use it to move from 1-1/4 inch conduit to 1 inch conduit without threading.

Buying Guide

Start with the two conduit sizes. Each reducer coupling is named by the larger and smaller size it joins, so confirm both against the conduit on the job. Read the size marked on each conduit rather than relying on the plans, since a mismatch only appears when the coupling will not seat. The listed models include 3/4 inch by 1/2 inch, 1 inch by 1/2 inch, 1 inch by 3/4 inch, and 1-1/4 inch by 1 inch.

Next, confirm the conduit type. SIMPush Rigid & IMC Reducer Couplings work with threaded or non threaded rigid, IMC, and galvanized conduit, so match the fitting to the conduit actually installed.

Then weigh the environment. The listed models carry NEMA 4X and IP66 ratings, and the bodies are made from corrosion resistant copper free aluminum with powder coating. They are also cULus listed. Compare the ratings with the demands of each location. Check local code requirements for the location before specifying push install fittings.

Finally, consider installation and later changes. The couplings install without tools by pushing the fitting onto the conduit, and they are removable and reusable. The listed records do not describe the removal method, so check the manufacturer documentation before planning a reuse. Order each size by its full two-size name so the correct coupling reaches the job.

Frequently Asked Questions

What conduit do SIMPush Rigid & IMC Reducer Couplings work with?

SIMPush Rigid & IMC Reducer Couplings work with threaded or non threaded rigid, IMC, and galvanized conduit. They install by pushing the fitting onto the conduit. No tools are needed for installation.

Are SIMPush Rigid & IMC Reducer Couplings reusable?

SIMPush Rigid & IMC Reducer Couplings are described as removable and reusable. The listed records do not detail the removal method, so check the manufacturer documentation first.

What are the NEMA and IP ratings on SIMPush Rigid & IMC Reducer Couplings?

The listed SIMPush Rigid & IMC Reducer Couplings carry NEMA 4X and IP66 ratings. They are also cULus listed. Confirm the rating on the specific size before specifying.

What sizes do SIMPush Rigid & IMC Reducer Couplings come in?

Listed sizes include 3/4 inch by 1/2 inch, 1 inch by 1/2 inch, 1 inch by 3/4 inch, and 1-1/4 inch by 1 inch. Each SIMPush Rigid & IMC Reducer Coupling joins two different conduit sizes. Check the product page for the full size range.

What are SIMPush Rigid & IMC Reducer Couplings made of?

The listed SIMPush Rigid & IMC Reducer Couplings are die cast aluminum. The product description states they are made from corrosion resistant copper free aluminum and powder coated for durability. Confirm the finish on the specific model before ordering.

Didn't find what you're looking for? 
Let us know
.