Shop Resideo Sale
Main product image of 16" x 20" x 2" MERV-13 Dehumidifier Filter
Magnifying glass
Hover image to zoom

16" x 20" x 2" MERV-13 Dehumidifier Filter

Brand:
Santa Fe
SKU:
4039391
Rating:
(3)
Q&A:
(0)
16" x 20" x 2" MERV-13 Dehumidifier Filter
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 34 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
13 MERV Rating
Product Highlight: Filter Size
16" x 20" x 2"

Description

–
16" x 20" x 2" MERV-13 Dehumidifier Filter

Specs

–
Product Type:

Filter

MERV:

13

Filter Size:

16" x 20" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would purchase this again

I am using this filter in my dehumidifier.
Daiam
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It is used in a dehumidifier.
Sam
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dehumidifier filter

Exact replacement fits great. Super fast shipping. 5 STars!
Prinefan2000
Cookeville Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy