Apply to be a TradeMaster!
Main product image of SmartAire Remote Sensor for Advance Dry110 and Ultra V155 Dehumidifiers
Magnifying glass
Hover image to zoom

SmartAire Remote Sensor for Advance Dry110 and Ultra V155 Dehumidifiers

Brand:
Santa Fe
SKU:
4044000
Rating:
(0)
Q&A:
(0)
SmartAire Remote Sensor for Advance Dry110 and Ultra V155 Dehumidifiers
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Advance Dry110, Ultra V155

Description

–

The Santa Fe SmartAire Remote Sensor easily integrates with select Santa Fe Dehumidifiers to sense relative humidity levels anywhere in the home - ensuring the space stays at the designated setting chosen on the dehumidifier regardless of where its installed.

Product Features:

  • Remote Humidity Monitoring: Accurately measures relative humidity in a separate space up to 100 feet away from the dehumidifier, ensuring optimal moisture control in targeted areas.
  • Compatibility: Seamlessly integrates with the Santa Fe Advance Dry Series Standalone Dehumidifiers and select UltraV Series Whole House Ventilating Dehumidifiers.
  • Digital RH Setpoint Control: RH setpoint is adjusted via the dehumidifier's onboard digital control, providing precise and convenient humidity management from the dehumidifier's location.
  • Discreet Design: Compact size (2" H x 2" W x 0.6" D) allows for unobtrusive installation in living spaces, crawl spaces, or other areas.
  • Paintable Exterior: The sensor's surface can be painted to match wall colors, blending seamlessly into living spaces for a virtually invisible appearance.
  • Wired Connection: Utilizes a reliable 24-volt low-voltage wiring system for secure and consistent communication with the dehumidifier.
  • Versatile Installation: Suitable for placement in crawl spaces, basements, attics, or living areas, enabling flexible humidity monitoring in diverse locations.

Specs

–
Product Type:

Sensor

Used With:

Advance Dry110

Ultra V155

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy