Apply to be a TradeMaster!
Main product image of Ultra70 Whole House high-Efficiency Ventilating Dehumidifier
Magnifying glass
Hover image to zoom

Ultra70 Whole House high-Efficiency Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4044100
Rating:
(2)
Q&A:
(0)
Ultra70 Whole House high-Efficiency Ventilating Dehumidifier
Magnifying glass
Hover image to zoom
$1,975.99 each
In Stock
In Stock
Get 37 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Wattage
580 Watts
Product Highlight: Refrigerant Type
R-454B

Description

–

Optional fresh outdoor air may be ducted to the unit via a "T" to the inlet duct. This provides fresh air to dilute pollutants and maintain a normal oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.


Product Features:

  • Small footprint (12" x 12" x 28") fits low profile spaces
  • Rotatable exhaust outlet provides for horizontal or vertical discharge
  • Ducting option for fresh outdoor air ventilation
  • Onboard dehumidistat with optional DEH 3000/R digital control
  • Features MERV-13 filter for superior air filtration
  • Push button reset for transformer protection
  • Weight: 55 lbs.

Specs

–
Type:

Compact

Whole House

Phase:

1

Coverage (Sq Ft.):

1800

Current (amps):

5.1

Air Flow Capacity (CFM):

150

Voltage:

120v

Wattage:

580

Product Type:

Dehumidifier

Hertz:

60

Warranty:

6 Year

Noise Level (dBA):

55

Capacity (Pints/Day):

70

Refrigerant Type:

R-454B

Operating Temp Range:

49°F to 95°F

Energy Factor:

2.4 liters/kwh

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Solid product

Good solid piece of equipment. Could use longer legs to allow for drain trap. Had to buy longer bolts.
Brian
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality plus great customer service !

Dehumidifier is the best but supplyhouse.com gets The award for stock, ordering & delivery!!!
Kurt
Marco island, Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy