Apply to be a TradeMaster!
Main product image of Compact70 A2L Dehumidifier
Magnifying glass
Hover image to zoom
Compact70 A2L Dehumidifier
Magnifying glass
Hover image to zoom
$1,689.99 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Width (Inches)
12" Width
Product Highlight: Wattage
580 Watts
Product Highlight: Refrigerant Type
R-410A, R-454B
Product Highlight: Air Flow Capacity (CFM)
150 CFM

Description

–

With a horizontal configuration and a flow-through design, this system removes excess moisture from low-clearance crawl spaces and tight basement areas to a small home theater.


Specifications:


  • Drain Connection: 3/4" Threaded Female NPT
  • Drain Hose: 8' Direct Gravity Drain Hose (5/8" ID x 7/8" OD)
  • Refrigerant: R454B, 13 oz.
  • Unit Dimensions: 12" W x 12" H x 21" D
  • Weight: 55 lbs


Ideal Applications:

  • Basements
  • Crawl spaces
  • Garages
  • Home theaters
  • Workshops
  • Gun rooms
  • Exercise rooms


Specs

–
Width (Inches):

12"

Wattage:

580

Hertz:

60

Coverage (Sq Ft.):

2600

Voltage:

120v

Phase:

1

Weight (lbs):

55 lbs

Refrigerant Type:

R-410A

R-454B

Product Type:

Dehumidifier

Current (amps):

3.7

Energy Factor:

2.4 liters/kwh

Warranty:

6 Year

Type:

Compact

Operating Temp Range:

49°F to 95°F

Capacity (Pints/Day):

70

Noise Level (dBA):

55

Air Flow Capacity (CFM):

150

Drain Connection:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.83 out of 6 reviews
67% would recommend this product
3.83
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Will not last

This unit must have a design flaw. It only lasted a year before the refrigerant leaked out. The customer service was very good and replaced the unit. But this is in a crawl space that is difficult to access and install. I bought what I thought would be a more reputable, reliable, expensive American brand, specifically, to get something that lasts, longer than 6yrs and avoid the repeated high labor install.
Hosed
OR
6 months ago
Was this review helpful to you?

Surprisingly small, yet effective

Purchased this for my church's cafeteria, which is used for our school. The cafe is partially subterranean, so it gets humid, but not terrible. We mounted this high on the wall, ~6' off the floor, and piped it into a nearby sump pit. Seems to be working well thus far. Hopefully it lasts a lot longer than "consumer" units.
Jer
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

This dehumidifier just keeps pumping out water like its pulling it out of the air!
Jarvis
Bowling Green Kentucky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy this product

I bought this product and it only lasted 2.5 years before breaking. Do not recommend.
Michael
Raleigh, NC
2 years ago
Was this review helpful to you?

Great product and nice fit for smaller crawspaces

Customer service was the best and arrived the next day. Product works great
Brian
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good!

so far, i love this dehumidifier but right now, in Atlanta, we do not have a great deal of humidity, so i would like to update this in a couple of months. When it does run, it seems to bring the humidity to the proper percentage quickly so i hope it will continue that way so that it will be energy efficient. it is in my crawl space so noise is not a concern. however, it is super quiet. easy set up, sante fe tech support helped me understand exactly the best way to set up the drain, with a p-trap, as recommended. lastly, supply house was so easy to deal with on this purchase, shipped super-fast and as a pro, i got a discounted price. so i'm happy!
Melly
Chamblee, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy