Apply to be a TradeMaster!
Main product image of Oasis 105 A2L Horizontal Airflow Outlet Dehumidifier
Magnifying glass
Hover image to zoom

Oasis 105 A2L Horizontal Airflow Outlet Dehumidifier

Brand:
Santa Fe
SKU:
4044510
Rating:
(0)
Q&A:
(0)
Oasis 105 A2L Horizontal Airflow Outlet Dehumidifier
Magnifying glass
Hover image to zoom
$2,368.00 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Air Flow Capacity (CFM)
280 CFM
Product Highlight: Wattage
540 Watts

Description

–

Oasis 105 A2L Horizontal Airflow Outlet Dehumidifier



The Oasis105, is perfect for a wide range of applications, including whole-home, basements, attics, and crawl spaces. It features onboard digital controls, variable speed fan, dew point cut out, and a low maintenance positive pressure condensate drain.



Product Features:

  • On-board digital controls
  • Horizontal cabinet is conveniently sized for installation in crawl spaces, basements and ducted HVAC whole house applications
  • Engineered for low temperature operation and the air flow issues that crawl spaces present
  • Ducting options for better air flow and humidity control throughout the space
  • Auto restart allows the dehumidifier to automatically restart after a power outage
  • Variable-speed fan:
  • LOW speed for ultra-quiet operation
  • HIGH speed for ducted applications
  • AUTO speed is the most energy efficient
  • HIGH OVERRIDE for high static ducted applications
  • Dew point cut-out protects from low temperature inefficient operation
  • Patented Efficiency Capacity Coil Optimization (ECCO) technology featuring corrosion resistant double coated coils
  • Positive pressure drain that does not require a P-Trap, resulting in less maintenance
  • Integrated secondary drain pain with dedicated float switch port
  • Molded base with integrated handles for easy movement and installation

Specs

–
Operating Temp Range:

49°F to 115°F

Phase:

1

Product Type:

Dehumidifier

Voltage:

115V

Refrigerant Type:

R-454B

Warranty:

6 Year

Noise Level (dBA):

59

Type:

Compact

Hertz:

60

Air Flow Capacity (CFM):

280

Wattage:

540

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy