UltraMD33 A2L In-Wall Dehumidifier
This in-wall dehumidifier features a slim profile to mount between interior studs. The UltraMD33 is designed to control moisture in multi-family applications.
The Santa Fe UltraMD33 is energy efficient and runs independent of the HVAC system, removing up to 37 pints of water a day. Sized for up to 1,200 square feet, the UltraMD33 is the perfect solution to control moisture in multi-family applications and features a digital RH control behind a tamper-proof cover.
The unit can be hardwired into existing electrical or directly plugged into a 110v outlet with the provided cord. Designed to drain directly into a hub-drain or plumbing line, the UltraMD33 is truly a hands-off dehumidification system.
Product Dimensions
| Energy Factor: | 2.0 L/kWh |
|---|---|
| Product Type: | Dehumidifier |
| Drain Connection: | 3/4" |
| Air Flow Capacity (CFM): | 155 |
| Refrigerant Type: | R-134A |
| Noise Level (dBA): | 46 |
| Type: | In-Wall |
| Operating Temp Range: | 49°F to 95°F |
| Phase: | 1 |
| Capacity (Pints/Day): | 37 |
| Current (amps): | 2.8 |
| Wattage: | 324 |
| Hertz: | 60 |
| Coverage (Sq Ft.): | 1200 |
| Voltage: | 120v |
| Warranty: | 5 Year Full Replacement + 1 Year Parts |