Powerful, efficient and boasting a streamlined look, the Classic is one of our most favored basement dehumidifiers. Popular and proven, it receives some of our highest customer ratings.
Product Features
| Capacity (Pints/Day): | 116 |
|---|---|
| Refrigerant Type: | R-454B |
| Air Flow Capacity (CFM): | 275 |
| Energy Factor: | 3.43 L/kWh |
| Warranty: | 6 Year |
| Type: | Basement |
| Operating Temp Range: | 56°F to 95°F |
| Phase: | 1 |
| Wattage: | 540 |
| Coverage (Sq Ft.): | 2900 |
| Voltage: | 115V |
| Noise Level (dBA): | 60 |
| Current (amps): | 4.5 |
| Product Type: | Dehumidifier |
| Hertz: | 60 |