The Ultra V100 is a high-performance ventilating dehumidifier with vertical or horizontal airflow discharge. The unit provides high-efficiency water removal and features an 8" ventilation duct to increase outdoor air intake to help meet ASHRAE 62.2 requirements.
Features:
| Air Flow Capacity (CFM): | 305 260 350 385 |
|---|---|
| Warranty: | 6 Year |
| Type: | Whole House |
| Phase: | 1 |
| Wattage: | 620 |
| Hertz: | 60 |
| Energy Factor: | 3.0 L/kWh |
| Energy Star Rated: | Yes |
| Operating Temp Range: | 34°F to 105°F |
| Coverage (Sq Ft.): | 2300 |
| Current (amps): | 8.0 |
| Refrigerant Type: | R-454B |
| Product Type: | Dehumidifier |
| Voltage: | 115V |
| Capacity (Pints/Day): | 100 |