The Ultra V125 is a high-performance ventilating dehumidifier with vertical or horizontal airflow discharge. The unit provides high-efficiency water removal and features an 8" ventilation duct to increase outdoor air intake to help meet ASHRAE 62.2 requirements.
Features:
| Hertz: | 60 |
|---|---|
| Energy Star Rated: | Yes |
| Coverage (Sq Ft.): | 3000 |
| Phase: | 1 |
| Refrigerant Type: | R-454B |
| Wattage: | 800 |
| Air Flow Capacity (CFM): | 385 350 305 260 |
| Capacity (Pints/Day): | 125 |
| Voltage: | 115V |
| Type: | Whole House |
| Warranty: | 6 Year |
| Product Type: | Dehumidifier |
| Operating Temp Range: | 34°F to 105°F |
| Energy Factor: | 2.8 L/kWh |
| Current (amps): | 10.2 |