Shop Limited Time Deals
Main product image of 34,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner
Magnifying glass
Hover image to zoom

34,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner

Brand:
N/A
SKU:
36KHS82
Rating:
(0)
Q&A:
(0)
34,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner
Magnifying glass
Hover image to zoom
36KHS82 has been discontinued
Discontinued March 8, 2012
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Suggested Alternative:
34,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner
Brand:
Panasonic
SKU:KE36NKU
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
34000 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1
Product Highlight: SEER
16 Rating
Product Highlight: Voltage
208/230V

Description

NOTE 1: Line Set Not Included. This is an indoor unit only. Outdoor unit must be purchased separately.

NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

This Package Contains:
  • (1) KHS3682: 34,000 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Indoor Unit)
  • (1) CH3682: 34,000 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)
Sanyo wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the SANYO air conditioner or heat pump, automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This leads to increased efficiencies, low energy consumption and a very comfortable environment.

Features:
  • Microprocessor controlled operation
  • Wireless remote control operation
  • Dry Mode
  • Air Sweep Control
  • Automatic fan operation - 3 fan speeds
  • Automatic heating/cooling changeover
  • Electronic refrigerant control valve
  • 1 hour off timer
  • 24 hour programmable clock
  • Washable front grille
  • Night set back capability
  • High power mode
  • Quiet Mode
  • Air clean apatite filter
  • Negative ion generator
  • Anti mold filter
  • Hot start heating system
  • Automatic restart in the advent of a power failure
  • Self diagnostic function

Specs

Cooling Capacity (BTU):

34000

Heating Capacity (BTU):

36000

Energy Star Rated:

No

Number of Zones:

1

SEER:

16

EER:

8.5

HSPF:

9

Fan Type:

Cross Flow

Fan Speeds:

3 Speed & Auto

Air Circulation (CFM H/M/L):

700/900/1070

Remote Control:

Wireless

Indoor dB(A):

49

Outdoor dB(A):

55

Outdoor Fan Type:

Propeller

CFM (Outdoor):

2060

Voltage:

208/230V

Phase:

1

Hertz:

60

Refrigerant Type:

R-410A

Refrigerant Pipe Type:

Flare

Refrigerant Control:

Electric Expansion Valve

Discharge:

3/8"

Drain Connection:

1-1/4"

Suction Line:

5/8"

Refrigerant Pipe Length:

164 ft.

Indoor Dimensions (H x W x D):

11-3/16" x 41-15/16" x 9-1/16"

Outdoor Dimensions (H x W x D):

35-13/16" x 37-1/32" x13-3/8"

Weight (lbs):

215 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator