Apply to be a TradeMaster!
Main product image of 9,000 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)

Brand:
N/A
SKU:
KS0971
Rating:
(0)
Q&A:
(2)
9,000 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
KS0971 has been discontinued
Discontinued July 7, 2013
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Suggested Alternative:
9,000 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)
Brand:
Panasonic
SKU:CS-S9NKUA
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
Yes

Description

–
**NOTE 1: Line Set Not Included. This is an indoor unit only. Outdoor unit must be purchased separately.

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

Product Overview:
  • Sanyo wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the Sanyo air conditioner or heat pump automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This in turn leads to increased efficiencies, low energy consumption and a very comfortable environment.
Product Features:
  • Apatite Filter
  • Negative Ion Generator
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Night Setback Mode for Cooling and Heating
  • 24-Hour Programmable Clock with ON/OFF
  • Program Timer
  • 1-Hour OFF Timer
  • Anti-Mold Filter
  • Automatic Restart Function after Power Failure
  • Electric Expansion Valve
  • ODP=0 Refrigerant
  • Quiet Mode
Refrigerant Piping:
  • Flare Type
  • 1/4" Discharge
  • 3/8" Suction

Specs

–
Application:

Cooling

Cooling Capacity (BTU):

9000

Dehumidification (Pts/Hr):

3.4

Fan Speeds:

Hi/Med/Low/Auto

Remote Control:

Wireless

Air Circulation (CFM H/M/L):

282/247/200

Features:

Program Timer

24-Hour Programmable

Self Diagnosing Function

Modes:

Night Setback

Ion

Cooling

Quiet Mode

Indoor Dimensions (L x W x H):

11-7/32" x 32-15/32" x 7-7/16"

Indoor Weight:

19.8 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Number of Zones:

1

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Hi, do all the Sanyo indoor units have remote control?

Asked by Tad 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All Sanyo indoor mini-split units include a remote control, but note that Sanyo units have been discontinued. Some models have re-branded Panasonic alternatives.

Was this review helpful to you?

Q: Can you use this unit to cool a room without the outdoor unit? I'm only looking for a cooling option anyway. Thanks!

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit must be hooked up to an appropriate outdoor unit in order to cool a room.

Was this review helpful to you?